Shop All Desks
Boss
Desk Shell, Wood
Mfr # N104-MOC
Zoro # G2233294
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Shell
- Color High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Mocha Base, Mocha Frame
- Material Wood
- Assembly Assembly Required
- Features Durable
Product Information
Details
Type | Desk Shell |
Item | Desk Shell 48" x 24",Mocha |
Color | High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Mocha Base, Mocha Frame |
Material | Wood |
Assembly | Assembly Required |
Features | Durable |
Description
Desk Shell 48 In. x 24 In.,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- BAXTON STUDIO Verene Blue Velvet Upholstered Gold Finished Square Cocktail Ottoman (163-10570)
- VICKERMAN 50 ft. x 14 in. Douglas Fir Garland 1450 tips (A808714)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mahogany (N166-M)
- INTERNATIONAL CONCEPTS 30 W, 12 H, Unfinished, Hardwood (OF-65H)
- Boss Desks