Shop All Desk Chairs
Boss
Desk Chair, FabricSeat
Mfr # B516C-GY
Zoro # G2231389
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Fabric
- Seat Color Gray
- Seat Depth 18"
- Back Material Linen
Product Information
- Brand Boss
- MFR # B516C-GY
- Zoro # G2231389
- UPC # 751118051629
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Depth | 18" |
Seat Height Min. | 18.50" |
Width | 27" |
Seat Height Max. | 21.50" |
Height | 37" |
Depth | 27" |
Details
Office Chair Style | Desk Chair |
Seat Material | Fabric |
Seat Color | Gray |
Back Material | Linen |
Back Color | Gray |
Item | Carnegie Desk Chair,Grey |
Features | Hooded Double Wheel Caster, Adjustable with Tilt Tension Control, Upright Locking, Nailhead Trim |
Weight Capacity | 250 lb |
Includes | Carnegie Desk Chair Hardware |
Assembly | Assembly Required |
Type | Task Chair |
Adjustable | Adjustable |
For Use with | Commercial, Desk |
Style | Desk Chair |
Description
Carnegie Desk Chair,Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- BAXTON STUDIO Julia Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (168-10759-10892)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Fabric Drafting Chair, 29-, Armless, Black (B16215)
- BOSS Mesh Task Chair (B605)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- Boss Desk Chairs