Shop All Desk Chairs
Boss
Desk Chair, Fabric, 25-Height, Armless, Black
Mfr # B248
Zoro # G5938587
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Black
- Seat Material Fabric
- Overall Height 25 in
- Overall Width 17 1/2 in
Product Information
- Brand Boss
- MFR # B248
- Zoro # G5938587
- UPC # 751118024814
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 25 in |
Overall Width | 17 1/2 in |
Overall Depth | 26 1/2 in |
Seat Depth | 13 in |
Seat Height Max. | 25 in |
Seat Height Min. | 20 in |
Back Width | 16 1/2 in |
Back Height | 10 in |
Seat Width | 16 1/2 in |
Minimum Overall Height | 20 in |
Minimum Seat Height | 20 in |
Caster/Glide Diameter | 2 in |
Notional Size | Standard |
Maximum Seat Height | 25 in |
Maximum Overall Height | 25 in |
Description
Kneeling Chair, Adjustable Arms Not Applicable, Overall Width 17 1/2 in, Overall Depth 26 1/2 in, Maximum Seat Height 25 in, Maximum Overall Height 25 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 13 in, Seat Width 16 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 20 in, Notional Size Standard, Tilting Back No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- ACHIM IMPORTING Achim STT1M40920 12 x 12 in. Sterling Black with White Vein Marble Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box (STT1M40920)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Mesh Task Chair (B605)
- BOSS Fabric Drafting Chair, 29-, Armless, Black (B16215)
- BOSS Black Posture Chair (B305)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS High Back LeatherPlus Chair (B8401)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- Boss Desk Chairs