Shop All Waiting Room & Guest Chairs
Boss
Chair, 27"L45-1/2"H, Fixed
Mfr # B990-CP
Zoro # G2233032
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Overall Width 30 1/2 in
- Overall Depth 27 in
- Back Color Black
Product Information
- Brand Boss
- MFR # B990-CP
- Zoro # G2233032
- UPC # 751118099089
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Width | 30 1/2 in |
Overall Depth | 27 in |
Back Height | 28 1/2 in |
Back Width | 26 in |
Seat Depth | 21 in |
Seat Width | 24 in |
Maximum Overall Height | 45 1/2 in |
Caster/Glide Diameter | 3 in |
Notional Size | Big and Tall |
Maximum Seat Height | 22 in |
Minimum Arm Height | 27 in |
Minimum Overall Height | 43 in |
Maximum Arm Height | 29 1/2 in |
Minimum Seat Height | 19 in |
Description
Office Chair, Adjustable Arms No, Overall Width 30 1/2 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 45 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 21 in, Seat Width 24 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Big and Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Bechet Silver Metal Storage Trunk (154-9188)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS BlackGuest Chair, 26 1/2W26-1/2"L35-1/2"H, Fixed, VinylSeat (B619)
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- BOSS BlackChair, 25 1/2 inW29"L28"H, Fixed, VinylSeat, Ava AccentSeries (B529BK-BK)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- BOSS BlackDrafting Stool, 25"W25"L49-1/2"H, Armless, VinylSeat, B1690Series (B1690-CS)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- Boss Office Chairs