Shop All Waiting Room & Guest Chairs
Boss
Caressoft and Mesh Guest Chair, Black
Mfr # B6909-CS
Zoro # G3025435
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Material Vinyl
- Back Color Black
- Back Material Vinyl
- Style Guest Chair
Product Information
- Brand Boss
- MFR # B6909-CS
- Zoro # G3025435
- UPC # 751118690972
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Style | Guest Chair |
Description
The stackable mesh guest chair in black is the perfect addition to any room or office. For smaller spaces, the chair can be stacked 4 high and stored away when not in use. The chair is at a fixed height with fixed arms and is designed with a vinyl seat as well as a breathable, airy mesh back. The black chair adds a modern, professional appearance to any space and has a weight limit of 275 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- SMITH TRADES Mini-Case, Open Faced w/ Shelves, No Riser, Platinum Frame (111000000PP)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS Black Guest Chair, 22" W 22" L 32-1/2" H, Fixed, Vinyl Seat (B9591AM-BK)
- BOSS BlackGuest Chair, 26"L41"H, Loop, FabricSeat (B8309-BK)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-NAT-GG)
- Boss Office Chairs