Shop All Rain Jackets
Boss
Boss 3PR8000YJ XXL PVC Raincoat
Mfr # 8096216
Zoro # G803979111
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boss
- MFR # 8096216
- Zoro # G803979111
- Country of Origin China
- Category Rain Jackets
Description
Give your office a touch of class with these traditional tufted style office chairs from Boss. With these elegant components these superior quality chairs will satisfy all of your office seating needs. The collection has a variety of options in many different styles and colors. Features
- Color Family: Yellow
- Material: PVC-Coated Rayon
- Product Type: Raincoat
- Apparel Size: XX-Large
- Gender: Unisex
- Thickness: 35 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- BOSS Rain Poncho Blue Vinyl (62)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- CONDOR Raincoat, Yellow, XL (4T243)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- KISHIGO S-M, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-S-M)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- Boss Rain Gear