Shop All Bookcases & Bookshelves
Boss
Bookcase, Mahogany, 14" Depth, 65-1/2" H
Mfr # N158-M
Zoro # G3785542
product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Type Bookshelf
- Number of Shelves 5
- Color Mahogany
- Depth 14 in
- Height 65 1/2 in
Product Information
- Brand Boss
- MFR # N158-M
- Zoro # G3785542
- UPC # 751118215816
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 in |
Height | 65 1/2 in |
Width | 31 in |
Overall Depth | 14 in |
Overall Width | 32 in |
Overall Height | 65 in |
Details
Item | Bookcase |
Type | Bookshelf |
Number of Shelves | 5 |
Color | Mahogany |
Shelf Capacity | 50 lb |
Casters | No |
Standards | CARB |
Shelf Adjustments | Adjustable |
Includes | (4) Adjustable Shelves |
Material | Wood |
Assembly | Unassembled |
Product Type | Bookcase |
Back Style | Closed |
Number of Dividers | 4 |
Shelf Adjustment Increment | 2 in |
Mobility | Stationary |
Weight Capacity | 250 lb |
Description
Bookcase, Product Type Bookcase, Material Wood, Number of Dividers 4, Overall Height 65 in, Overall Depth 14 in, Overall Width 32 in, Caster Type Not Applicable, Color Mahogany, Back Style Closed, Number of Shelves 5, Weight Capacity 250 lb, Shelf Adjustment Increment 2 in, Standards CARB, Shelf Capacity 50 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Mocha (N158-MOC)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- REGENCY Regency Legacy 23 in. Stand Up Top- Ash Grey (TSUBK2313AG)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60" H, Unfinished (SH-18260A)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- Boss Bookcases & Bookshelves