Shop All Bookcases & Bookshelves
This Product is Discontinued
Boss
Bookcase, Cherry, 14" Depth, 65-1/2" H (Discontinued)
Mfr # N158-C
Zoro # G3785533
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Bookshelf
- Number of Shelves 4
- Color Cherry
- Depth 14 in
- Height 65 1/2 in
Product Information
- Brand Boss
- MFR # N158-C
- Zoro # G3785533
- UPC # 751118215823
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 in |
Height | 65 1/2 in |
Width | 31 in |
Details
Item | Bookcase |
Type | Bookshelf |
Number of Shelves | 4 |
Color | Cherry |
Shelf Capacity | 50 lb |
Standards | ANSI/BIFMA, CARB |
Material | Laminate |
Includes | (4) Adjustable Shelves |
Casters | No |
Shelf Adjustments | Adjustable |
Assembly | Unassembled |
Description
Bookcase, Material Laminate, Color Cherry, Number of Shelves 4, Standards ANSI/BIFMA, CARB, Shelf Capacity 50 lb, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.