Shop All Bookcases & Bookshelves
Boss
Bookcase, 31"W X14"D X 65.5"H, Driftwood
Mfr # N158-DW
Zoro # G2233845
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Features Durable
- Application Book
Product Information
- Brand Boss
- MFR # N158-DW
- Zoro # G2233845
- UPC # 751118218596
- Country of Origin China
- Category Bookcases & Bookshelves
Details
Item | Bookcase,31"W X14"D X 65.5"H,Driftwood |
Material | Wood |
Features | Durable |
Application | Book |
Description
Bookcase,31 In.W X14 In.D X 65.5 In.H,Driftwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Kit Bitron Water Valve (000009121)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- MANHATTAN COMFORT Rockefeller Dresser, Tatiana Midnight Blue (103GMC4)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Mocha (N158-MOC)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- HIGHKEY Basic 3 x 2 in. Bookcase Storage with Bins, Light Cherry & Ivory (LR375187)
- FURINNO Furinno 99736LBL Basic 3-Tier Bookcase Storage Shelves - Light Blue (99736LBL)
- MARTIN FURNITURE Martin Furniture Huntington Club Office Library Bookcase - Vibrant Cherry (HCR3072-D)
- Boss Bookcases & Bookshelves