Shop All Waiting Room & Guest Chairs
Boss
BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries
Mfr # B9533C-BK
Zoro # G2232910
original price:
$161.99
15% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 38-1/2"
- Overall Depth 26"
Product Information
- Brand Boss
- MFR # B9533C-BK
- Zoro # G2232910
- UPC # 751118953312
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38-1/2" |
Overall Depth | 26" |
Width | 23" |
Seat Height Min. | 17" |
Back Height | 19.50" |
Seat Depth | 18" |
Seat Width | 20" |
Seat Height Max. | 20" |
Back Width | 20" |
Height | 35-1/2" |
Depth | 23" |
Arm Height | 27.50" |
Description
Hospitality Chair,Black Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS BlackGuest Chair, 27 inW27"L40"H, Fixed, Faux LeatherSeat (B7909)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- Boss Seating