Shop All Waiting Room & Guest Chairs
Boss
BlackGuest Chair, 24"W26"L31"H, Fixed Arms, FabricSeat
Mfr # B9540-BK
Zoro # G3785439
original price:
$154.99
12% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Overall Height 31 in
- Overall Width 24 in
Product Information
- Brand Boss
- MFR # B9540-BK
- Zoro # G3785439
- UPC # 751118954012
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31 in |
Overall Width | 24 in |
Overall Depth | 26 in |
Seat Height Range | 18-1/2" |
Back Width | 24 in |
Seat Depth | 21 in |
Seat Width | 22 in |
Back Height | 8 in |
Seat Height | 18 1/2 in |
Arm Height | 25 1/2 in |
Description
Captain's Chair, Back Color Black, Back Material Fabric, Frame Color Mahogany, Frame Material Wood, Overall Depth 26 in, Overall Height 31 in, Overall Width 24 in, Product Type Captain's Chair, Seat Color Black, Seat Depth 21 in, Seat Height 18 1/2 in, Seat Material Fabric, Seat Width 22 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- ALEXANDER TARON Alexander Taron 522-1 Engstler Weight-driven Cuckoo Clock - Full Size (522-1)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BOSS BlackChair, 25 1/2 inW29"L28"H, Fixed, VinylSeat, Ava AccentSeries (B529BK-BK)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- BOSS BlackDrafting Stool, 25"W25"L49-1/2"H, Armless, VinylSeat, B1690Series (B1690-CS)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS BlackDrafting Chair, 25"W25"L49-1/2"H, Adjustable, FabricSeat, B1691Series (B1691-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- Boss Office Chairs