Shop All Waiting Room & Guest Chairs
Boss
BlackGuest Chair, 22 1/2"W24-1/2"L32"H, Fixed, FabricSeat
Mfr # B489C-BK
Zoro # G2231325
original price:
$158.67
9% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 32 in
- Overall Width 22 1/2 in
Product Information
- Brand Boss
- MFR # B489C-BK
- Zoro # G2231325
- UPC # 751118048902
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 in |
Overall Width | 22 1/2 in |
Overall Depth | 24 1/2 in |
Back Height | 18 1/2 in |
Seat Height Max. | 18 in |
Seat Height Min. | 18 in |
Seat Width | 21 1/2 in |
Back Width | 17 1/2 in |
Seat Depth | 19 1/2 in |
Seat Height | 18 in |
Description
Barrel Chair, Back Color Black, Back Material Vinyl, Frame Color Silver, Frame Material Wood, Overall Depth 24 1/2 in, Overall Height 32 in, Overall Width 22 1/2 in, Product Type Barrel Chair, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 21 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO Gasket U Flange Heater (A57-1114)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- BOSS BlackChair, 25 1/2 inW29"L28"H, Fixed, VinylSeat, Ava AccentSeries (B529BK-BK)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BOSS BlackGuest Chair, 23"W24"L34"H, No Arms, Molded Foam, Fabric UpholsterySeat (B9539)
- BOSS GrayGuest Chair, 26 inW27"L38-1/2"H, Box, FabricSeat (B659-MG)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-BLACK-GG)
- Boss Office Chairs