Shop All Waiting Room & Guest Chairs
Boss
BlackChair, 29"L41"H, Loop, MeshSeat
Mfr # B6756-BK
Zoro # G2231650
original price:
$192.67
9% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Seat Material Mesh
- Overall Height 41"
- Overall Depth 29"
Product Information
- Brand Boss
- MFR # B6756-BK
- Zoro # G2231650
- UPC # 751118675610
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 41" |
Overall Depth | 29" |
Width | 25" |
Seat Height Max. | 22" |
Seat Width | 20" |
Seat Height Min. | 19" |
Height | 39-1/2" |
Seat Depth | 20" |
Depth | 29" |
Arm Height | 29" |
Description
Ribbed Mesh Chair,High Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- BOSS BlackGuest Chair, 23"W24"L34"H, No Arms, Molded Foam, Fabric UpholsterySeat (B9539)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BOSS GrayGuest Chair, 26 inW27"L38-1/2"H, Box, FabricSeat (B659-MG)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- BOSS BlackGuest Chair, 27"W28 1/2"L38"H, Fixed Arms, Molded Foam, Fabric UpholsterySeat (B7309)
- BOSS BlackSide Chair, 24 inW25"L34"H, Fixed, FabricSeat, B9570Series (B9570-BK)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- Boss Office Chairs