Shop All Waiting Room & Guest Chairs
Boss
Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat
Mfr # B1400-BK-2
Zoro # G3785411
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Color Black
- Seat Material Vinyl
- Overall Height 32 1/2"
- Overall Width 18 1/2"
Product Information
- Brand Boss
- MFR # B1400-BK-2
- Zoro # G3785411
- UPC # 751118140026
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 1/2" |
Overall Width | 18 1/2" |
Overall Depth | 18" |
Seat Height Range | 18" |
Seat Width | 18 1/2" |
Back Width | 17 1/2 in |
Seat Depth | 18 in |
Back Height | 12 1/2" |
Seat Height | 18 in |
Width | 18.5" |
Seat Height Max. | 18" |
Height | 32.5" |
Depth | 18" |
Description
Frame Chair, Back Color Black, Back Material Polypropylene, Frame Color Silver, Frame Material Metal, Overall Depth 18 in, Overall Height 32 1/2 in, Overall Width 18 1/2 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 in, Seat Height 18 in, Seat Material Polypropylene, Seat Width 18 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Warm Bronze (01110030WB1)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BE)
- BOSS Black Guest Chair, 27" W 28 1/2" L 38" H, Fixed Arms, Molded Foam, Fabric Upholstery Seat (B7309)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- Boss Office Chairs