Shop All Stacking Chairs
Boss
B9505-BK Diamond Black Stacking Chair
Mfr # 197B9505BK
Zoro # G211128972
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boss
- MFR # 197B9505BK
- Zoro # G211128972
- Country of Origin China
- Category Stacking Chairs
Description
Provide guests of your establishment a comfortable place to sit with this Boss B9505-BK Diamond black stacking chair. This chair is made of an attractive crepe material and can be stacked 4 high with other Diamond chairs sold separately for efficient space-saving storage. It is constructed with a sturdy tubular black steel frame for stability and long-lasting use. With a weight limit of 275 lb. this chair offers support and comfort to a wide variety of users. Provide your customers patients or guests with a convenient place to sit with this chair!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 20''*Depth: 23''*Height: 30 1/2''*Capacity: 275 lb.**Seat Dimensions:*Seat Width: 18''*Seat Depth: 18''*Seat Height: 18''**Back Dimensions:*Back Width: 8''*Back Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- SAUDER 3 Shelf Bookcase Myo , Two adjustable shelves for flexible storage options (426426)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- BOSS Square Back Diamond Stacking Chair with Arm In Black Caressoft (B9503R-CS)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- FLASH FURNITURE Advantage Charcoal Gray Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-111)
- FLASH FURNITURE Fabric Stack Chair, Burgundy (XU-60153-BY-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair (TLH-015C-BK-GG)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- Boss Seating