Shop All Radios
Boss Audio
Single Din Bluetooth MP3/WMA/AM/FM/USB Marine Radio
Mfr # MR500UAB
Zoro # G110654701
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boss Audio
- MFR # MR500UAB
- Zoro # G110654701
- UPC # 791489130967
- Country of Origin China
- Category Radios
Description
MR500UAB Single Din Bluetooth MP3/WMA/AM/FM/USB Marine Radio This Boss Audio radio is designed to last even when exposed to harsh marine environments. Features: Single-din fit Bluetooth hands-free AM/FM receiver Switchable US EU tuner frequencies Conformal-coated PCB UV-protected front panel Push-to-talk Wireless remote control 50 watts x 4 channels Inputs Outputs: USB port USB charging 1A* Compatible with audio output from iPhones, smartphones, and MP3 players Front and rear pre-amp outputs Playback: MP3/WMA Bluetooth audio streaming stream and control your favorite music apps Dimensions: Unit L x W x H: 3.94 x 7.4 x 2.28 in. Weight lbs.: 1.1 Shipping Weight lbs.: 1.15 GB Dimensions H x L x W: 8.07 x 4.72 x 3.03 in. GB Weight lbs.: 1.15 MC Weight lbs.: 11.5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C S-Video Cable, MiniDin4 Male, Gold-plated connector, 6 foot (FWT10S2-01106G)
- DIGI INTERNATIONAL Digi One Iap 2 Port Rs-232/422/485 Din Rail Mounted Serial To (70001777)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2)
- GPX CD Player and Boombox (BC232R)
- SOLIS Stereo Bluetooth Vacuum Tube Audio System, 34W RMS (SO-8000)
- POLY-PLANAR Radio Cover, 4in.x9in., In Dash Radios (WC3)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING IVISA50LIGHT 50 Light Portable PA System and iPod Player (IVISA50LIGHT)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- Boss Audio Radios