Shop All Corded Speakers
Boss Audio
Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair
Mfr # MR6W
Zoro # G602085716
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensitivity (dB) 89 dB
- Woofer Composition Polypropylene
- Impedance 4 Ohm
- Woofer Dia. 6.50"
- Watt (RMS) 90 W
Product Information
- Brand Boss Audio
- MFR # MR6W
- Zoro # G602085716
- Country of Origin China
- Category Corded Speakers
Dimensions
Woofer Dia. | 6.50" |
Details
Item | Speaker |
Sensitivity (dB) | 89 dB |
Woofer Composition | Polypropylene |
Impedance | 4 Ohm |
Watt (RMS) | 90 W |
Frequency Response | Max-20 kHz , Min- 80Hz |
PMPO Output Power | 180 W |
Driver Type | 6.50" Polypropylene Woofer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- DURACELL Procell Constant C Alkaline Battery, 1.5V DC, 12 Pack (PC1400)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- BOSS AUDIO Audio MCBK634B.6 Package w/MR634UAB, 2-MR6B Speakers & MRANT10 An (MCBK634B.6)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- BIC AMERICA Indoor/Outdoor 125W 2-Way 5.25" Speakers with Keyholes (Black) (ADATTO DV52SI)
- PYLE 6 Way Dj Tweeter System (PAHT6)
- AUDIOP AUDIOP KIC100 10 in. Car Audio Subwoofer Box with 5 in. Tweeters (KIC100)
- FASTTRACK High Quality External Speaker (FA50380)
- Boss Audio Corded Speakers