Shop All Marine & Boat Speakers & Navigation
Boss Audio
Boss MCK508WB64S CD/USB/SD, MP3, WMA, FM/AM Player/Bluetooth w/2 Pr. 6.5" Speakers
Mfr # MCK508WB64S
Zoro # G401930408
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boss Audio
- MFR # MCK508WB64S
- Zoro # G401930408
- UPC # 791489119122
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Includes MR508UABW Single-DIN Marine AM/FM CD Receiver; 2 Pair of 6.5" Marine MR6W Speakers, and a MRC5, MRANT10 Marine Antenna.2 pair Weather Proof MR6W 6.5" Full Range Marine Speakers with Poly Carbon Cone and Rubber Surround; 180 Watts MAX 90 Watts RMS Power Handling per Pair; Marine Rated MR508UAB w/Preset Built-in EQ, and Wireless Remote; Plays CD/USB/SD, MP3, WMA, FM/AM and Smart Phones; USB, SD, Aux Inputs and 1 Pair of RCA Outputs; Compatible with Audio out from Smartphones and MP3 Players; Bluetooth Hands Free & Bluetooth Audio Streaming - play music and apps like Spotify/Pandora wirelessly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Thread Insert, Lisle 65000, 3/16", 5Pc (65030)
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- CAMCO SEWER HOSE RINSE CAP (39533)
- BOSS AUDIO 500W High Output 4 Channel Amplifier w/ 2 Marine Speakers & USB Cable (ASK902B.6)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- BOSS AUDIO MR62W 6.5" 2-Way 200W Marine Speaker - White - Pair (MR62W)
- BOSS AUDIO 6-1/2" 2-Way Marine Speakers (MR652C)
- BOSS AUDIO MR50B 5.25" Round Marine Speakers - (Pair) Black (MR50B)
- BOSS AUDIO 6" x 9" 2-Way Marine Full Range Speaker, pr. (MR692W)
- VDO MARINE 2-1/16" OceanLink Battery Voltage Gauge-8 to 16V-White Dial-Bezel (A2C1066110001)
- Boss Audio Marine & Boat Speakers & Navigation