Boss Audio

Boss Audio Systems AVA-D12F Diablo 12 in. 1000 Watt Flat 4 Ohm Subwoofer


product price: $70.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Power Peak: 1000W.
  • RMS: 500W.
  • Cone Material: Poly-injection.
  • Magnet Structure: 80 oz.
  • Voice Coil Size and Type: 2".
  • Efficiency 1 Watt/1 Meter: 95 dB.
  • Frequency Response: 28Hz-2kHz.
  • Impedance: 4 ohm.
  • Mounting Depth: 3-7/8".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.