Shop All Corded Speakers
Boss Audio
Audio MCBK634B.6 Package w/MR634UAB, 2-MR6B Speakers & MRANT10 An
Mfr # MCBK634B.6
Zoro # G5414027
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boss Audio
- MFR # MCBK634B.6
- Zoro # G5414027
- UPC # 791489126335
- Country of Origin China
- Category Corded Speakers
Details
Item | Speaker |
Description
MCBK634B.6 Package with MR634UAB, 2-MR6B Speakers & MRANT10 Antenna - Black Bluetooth, 200W MP3 Compatible Digital Media AM/FM Receiver plus 1 pair - 6.5" (165mm) marine dual cone full range speaker system also included: Wireless remote control, marine dipole antenna and stereo auxiliary cable. Features: MP3 Audio Output Audio Streaming USB USB Charging Aux Input Wireless Remote Control Playback: MP3/WMA Bluetooth Audio Steaming - Stream and Control your favorite music apps Inputs & Outputs: Bluetooth Hands Free USB port USB charging (1A) Aux-in Compatible with audio output of iPod/iPhone, Smartphones, and MP3 players Front and rear pre-amp outputs General: Single-DIN Fit Wireless Remote Control Switchable US & EU Tuner Frequencies Conformal Coated PCB 50W x 4 Channel Speakers: 180W Peak Power Resin Treated Cloth Surround Polypropylene Cone Dual Cone Design Composite Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL MPWR 40V Charger (CH07150)
- ENET Enet Usb 3.0 A Male To 3.0 A Male 6Ft Black Cable (USB3.0MA2-6F)
- DELTRAN USA 800mAh Battery Charger (022-0199-DL-WH)
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- POWER ACOUSTIK Power Acoustik MOFOS-12D2 12 in. 2 Ohm 2500W MOFO Type S Series Subwoofer Blue (MOFOS12D2)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- VALCOM 25/70 Volt, 8 Ceiling Speaker w/ Vol (S-500VC)
- Boss Audio Corded Speakers