Shop All Waiting Room & Guest Chairs
Boss
Antimicrobial Guest Chair, 500 lb. Weight Capacity
Mfr # B9591AM-BK-500
Zoro # G3025295
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Material Vinyl
- Back Color Black
- Back Material Vinyl
- Style Guest Chair
Product Information
- Brand Boss
- MFR # B9591AM-BK-500
- Zoro # G3025295
- UPC # 751118959109
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Style | Guest Chair |
Description
This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial black vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with a fixed arm design and boast a weight capacity of 500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BOSS BlackDrafting Chair, 25"W25"L49-1/2"H, Adjustable, FabricSeat, B1691Series (B1691-BK)
- BOSS BlackChair, 25 1/2 inW29"L28"H, Fixed, VinylSeat, Ava AccentSeries (B529BK-BK)
- LUMISOURCE Pebble Chair in Black Steel and Black Velvet, PK 2 (CH-PEBBLE BKVBK2)
- Boss Seating