Shop All Shop Desks
Boss
71" W Office Desk, Mahogany
Mfr # GROUPA5-M
Zoro # G3785682
product price: $1,020.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Overall Width 71 in
- Overall Height 65 1/2 in
- Overall Depth 113 in
- Color Top Brown
- Color Base Brown
Product Information
- Brand Boss
- MFR # GROUPA5-M
- Zoro # G3785682
- UPC # 751118012552
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 71 in |
Overall Height | 65 1/2 in |
Overall Depth | 113 in |
Width | 108" |
Desk Depth | 71 in |
Storage Unit Width | 16 in |
Storage Unit Depth | 22 in |
Desk Width | 108 in |
Maximum Desktop Height | 65 1/2 in |
Storage Unit Height | 28 1/2 in |
Description
Office Furniture Kit with Fixed-Height Desk, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Storage Unit Depth 22 in, Storage Unit Height 28 1/2 in, Storage Unit Width 16 in, Standards CARB, Assembly Unassembled, Bookcase Width Not Applicable, Cabinet Closure Sliding, Caster/Glide Type Leveling Glides, Desk Depth 71 in, Desk Width 108 in, Desktop Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- NITE IZE Bigfoot Locker Keyrack (KLKBF-11-R6)
- PRIME-LINE 12Pk Brn Plas Supp Peg (241945)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- BOSS 71" W Office Desk, Mahogany (N101-M)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- BOSS 71" W Office Desk, Mahogany (GROUPA12-M)
- ALERA Industrial Series Table Desk, 47.25w x 23.63d x 29.5h, Modern Walnut (ID-4824B)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- Boss Shop Desks