Shop All Shop Desks
Boss
66" W Office Desk, Mocha
Mfr # N102-MOC
Zoro # G3785603
product price: $191.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Overall Height 29 in
- Overall Depth 30 in
- Material Wood
- Number of Drawers 0
- Keyboard Shelf No
Product Information
- Brand Boss
- MFR # N102-MOC
- Zoro # G3785603
- UPC # 751118210286
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 66 in |
Overall Height | 29 in |
Overall Depth | 30 in |
Height | 29" |
Width | 66" |
Caster/Glide Diameter | 1 in |
Description
Office Desk Shell, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mocha, Desktop Material Melamine, Frame Color Mocha, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Overhead Bin Rack for Nine Bins (KV-OVERHEADBIN-9)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 8-1/4 in x 10-3/4 in x 7 in, Red (269683RD)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- BOSS 71" W Office Desk, Mahogany (GROUPA5-M)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- BOSS 71" W Office Desk, Mahogany (N101-M)
- ZORO SELECT Service Writer, Closed (4TX95)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- Boss Shop Desks