Shop All File Cabinets
Boss
31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal
Mfr # N114-MOC
Zoro # G2233522
product price: $425.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 29-1/2"
- Material Wood
- Number of Drawers 4
- Type Box, File
Product Information
- Brand Boss
- MFR # N114-MOC
- Zoro # G2233522
- UPC # 751118211481
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29-1/2" |
Width | 31" |
Depth | 22" |
Details
Color | Mocha |
Material | Wood |
Number of Drawers | 4 |
Type | Box, File |
File Cabinet Type | Lateral |
Item | Combo File Cabinet |
Assembled/Unassembled | Assembled |
For Use With | File |
Features | Floor Glide |
Drawer Type | File;Box |
Description
Combo Lateral File,Mocha 31 In. x 22 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- WOODEN MALLET Valley Three Seat Sofa in Medium Oak - Charcoal Grey (DW2-3MOCG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- HIRSH 15" W 2 Drawer File Pedestal, Charcoal, Letter (21120)
- Boss File Cabinets