Shop All Desks
Boss
15 in D, 66 in W, 36 in H, Wood
Mfr # N140-MOC
Zoro # G2233662
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Overall Depth 15 in
- Overall Height 36 in
- Material Wood
- Doors 4
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 15 in |
Overall Height | 36 in |
Details
Item | Door Hutch,Four,66",Mocha |
Material | Wood |
Doors | 4 |
Assembled/Unassembled | Unassembled |
Features | Durable |
Base Color | Mocha |
Frame Color | Mocha Laminate |
Edge Type | Band |
Edge Thickness | 0.1 in |
Description
Door Hutch,Four,66 In.,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- BOSS Credenza, 60", Mocha (N111-MOC)
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BOSS Desk Shell, 71" X (N189-M)
- BOSS Desk Shell, Driftwood (N104-DW)
- ALERA Desk Shell, 23.63 in D, 42" W, 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- Boss Desks