Shop All Drill Bit Sets
Bosch
Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade
Mfr # DSB5009
Zoro # G4574514
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Overall Length 1 in
- Material - Machining Carbon Steel
- Shank Size 1/4 in
Product Information
- Brand Bosch
- MFR # DSB5009
- Zoro # G4574514
- UPC # 000346628647
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 1 in |
Shank Size | 1/4 in |
Drill Bit Size | 1/4 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 1 in |
Drill Bit Sizes Included | 1/4 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 1 in |
Largest Drill Bit Size | 1 in |
Smallest Drill Bit Size | 1/4 in |
Shank Hex Size | 1/4 in |
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 9, Hex, Shank Hex Size 1/4 in, Bright (Uncoated), Overall Length 1 in, Largest Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- AMPCO SAFETY TOOLS 10 in L 2 1/2 in Cap. Aluminum Bronze Straight Pipe Wrench (W-211)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- BOSCH 21PC Titan MTL Bit Set (TI21A)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- Bosch Drill Bit Sets