Shop All Engine Sensors
Bosch
Wideband Oxygen Sensor, 17107
Mfr # 17107
Zoro # G5272962
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male
- Sensor Type Heated
- Universal Fit No
- Thread Dia. 18.00 mm
Product Information
- Brand Bosch
- MFR # 17107
- Zoro # G5272962
- UPC # 886931292307
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wiring Harness Length | 29.10 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Sensor Type | Heated |
Universal Fit | No |
Wire Gauge | 18 AWG |
Number of Wires | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Light, 29/32 in. Depth, White, 670mA (M844280B-CH)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- KEN-TOOL Slack Adjuster Set (KEN33210)
- FLEETGUARD Pac, Fs, FS20009 (FS20009)
- BOSCH Oxygen Sensor, 15058 (15058)
- BOSCH Oxygen Sensor, 15295 (15295)
- BOSCH OXYGEN SENSOR (16145)
- BOSCH OXYGEN SENSOR (18029)
- BOSCH Air / Fuel Ratio Sensor, 17196 (17196)
- BOSCH OXYGEN SENSOR (18004)
- BOSCH Engine Camshaft Position Sensor, 0232103097 (0232103097)
- Bosch Engine Sensors