Shop All Stud Finders
Bosch
Wall/Floor Scanner, Electronic, +/-10mm
Mfr # D-TECT 120
Zoro # G9750903
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Scan Depth 4-3/4 in
- Scans Concrete, Drywall
- Moisture Content No
Product Information
- Brand Bosch
- MFR # D-TECT 120
- Zoro # G9750903
- UPC # 000346466720
- Country of Origin Malaysia
- Category Stud Finders
Dimensions
Scan Depth | 4-3/4 in |
Scan Depth (In.) | 2 |
Size | 3.3 in H x 8.5 in L x 3 in W |
Overall Height | 8 1/8 in |
Scan Depth for Live Wire - Maximum | 2 3/8 in |
Scan Depth for Ferrous Metal - Maximum | 4 3/4 in |
Overall Width | 3 5/8 in |
Scan Depth for Non-Ferrous Metal - Maximum | 4 3/4 in |
Scan Depth for Wood - Maximum | 1 1/2 in |
Overall Depth | 4 3/4 in |
Description
Wall/Floor Scanner, Accuracy +/- 10 mm, Overall Height 8 1/8 in, Batteries Required Batteries Required (Included), Overall Width 3 5/8 in, Overall Depth 4 3/4 in, Materials Detected Live Wire, Non-Ferrous Metal, Plastic, Wood, Battery Type 12V Li-Ion, Scan Depth for Ferrous Metal - Maximum 4 3/4 in, Scan Depth for Wood - Maximum 1 1/2 in, Compatible Surface Material Dry Concrete, Drywall, Hollow Block, Wood, Scan Depth for Live Wire - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Leader, 200-Foot (56014)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5356CF)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- STANLEY Electronic, Stud Sensor, 1-1/2 in. Depth (FMHT77407)
- ZIRCON Zircon 60369 Stud Sensor I65 One step (795573)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- HANGMAN Stud Finder, Magnetic Stud Finder (SF-1)
- ZIRCON StudSensor Series Stud Finder, 9 V Battery, Detectable Material Metal, Wood (69652)
- Bosch Stud Finders