Shop All Dust Collector Accessories
Bosch
Vacuum Hose Adapter, For No. ROS65VC
Mfr # VAC024
Zoro # G5235255
original price:
$24.25
7% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. ROS65VC
- Fits Vacuum Models ROS65VC
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Bosch
Product Information
- Brand Bosch
- MFR # VAC024
- Zoro # G5235255
- UPC # 000346429138
- Country of Origin Switzerland
- Category Dust Collector Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Adapter |
For Use With | Mfr. No. ROS65VC |
Fits Vacuum Models | ROS65VC |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Bosch |
Description
Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models ROS65VC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Impact S (CMMT15846)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- BOSCH Brush, For No. 3931 (VAC018)
- BOSCH Dust Bag for 14-Gallon Dust Extractors, 5pk (VB140F)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB140F-30)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- Bosch Dust Collectors & Accessories