Shop All Leveling Rods and Tripods
Bosch
Tripod, Compact, Flat Head, Aluminum
Mfr # BT 150
Zoro # G5883972
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Compact
- Head Style Adjustable
- Mounting Thread 1/4 in
- Markings Scale On Center Pole
Product Information
- Brand Bosch
- MFR # BT 150
- Zoro # G5883972
- UPC # 000346452815
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Length | 22 in to 61 in |
Mounting Thread Size | 1/4"-20 |
Adjustable Height | Telescoping |
Overall Height - Maximum | 5 1/16 ft |
Overall Width | 5 in |
Overall Height - Minimum | 5 1/16 ft |
Description
Tripod, Adjustable Height Telescoping, Overall Height - Maximum 5 1/16 ft, Overall Height - Minimum 5 1/16 ft, Graduation Marks Not Applicable, Head Style Adjustable, Includes Detachable Mounting Base, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 1, Color Silver, Compatible with Grainger Part Number 450W78, 450W79, 450W80, 494R17, 494R18, 494R19, 49Z231, 49Z232, 49Z234, 61DA41, 61KL71, 61KL72, 61KL77, 794LL6, Compatible with Level Type Laser Levels
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 60" (75XT060SS)
- RIDGID Drain Cleaning Attachment (71853)
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- MAKITA DRILL 3/8" DRILL REV 0-2500RPM 4.9 AMP (MP6407)
- BOSCH Contractor Grade Rod (GR 8 C)
- BOSCH Aluminum Tripod (BT160)
- BOSCH Tripod, Heavy-Duty, AdjustableAluminum (BT 250)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- SITEPRO 750 Rod Level (11-750)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- Bosch Leveling Rods and Tripods