Shop All Power Saw Accessories
Bosch
Tracks and Connector Kit, 63" L
Mfr # FSN1600X2B
Zoro # G908273862
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. FSNBAG, Mfr. No. FSNHB, Mfr. No. FSNKK, Mfr. No. FSNKZW, Mfr. No. FSNOFA, Mfr. No. FSNRS, Mfr. No. FSNSS, Mfr. No. FSNVEL, Mfr. No. FSNWAN, Mfr. No. GKS18V-25GC, Mfr. No. GKT13-225, Mfr. No. GKT18V-20GC
- Features Includes (2) 63 in FSN1600 Tracks, Connector, Track Bag, Interlocking Anti-Splinter Guard and Non-Slip Strips, Track Saw and System are Portable
- Length 63 in
Product Information
- Brand Bosch
- MFR # FSN1600X2B
- Zoro # G908273862
- UPC # 000346626780
- Country of Origin Germany
- Category Power Saw Accessories
Dimensions
Length | 63 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tracks and Connector Kit |
For Use With | Mfr. No. FSNBAG, Mfr. No. FSNHB, Mfr. No. FSNKK, Mfr. No. FSNKZW, Mfr. No. FSNOFA, Mfr. No. FSNRS, Mfr. No. FSNSS, Mfr. No. FSNVEL, Mfr. No. FSNWAN, Mfr. No. GKS18V-25GC, Mfr. No. GKT13-225, Mfr. No. GKT18V-20GC |
Features | Includes (2) 63 in FSN1600 Tracks, Connector, Track Bag, Interlocking Anti-Splinter Guard and Non-Slip Strips, Track Saw and System are Portable |
Description
Tracks and Connector Kit, For Use With Mfr. No. FSNBAG, Mfr. No. FSNHB, Mfr. No. FSNKK, Mfr. No. FSNKZW, Mfr. No. FSNOFA, Mfr. No. FSNRS, Mfr. No. FSNSS, Mfr. No. FSNVEL, Mfr. No. FSNWAN, Mfr. No. GKS18V-25GC, Mfr. No. GKT13-225, Mfr. No. GKT18V-20GC, Length 63 in, Features Includes (2) 63 in FSN1600 Tracks, Connector, Track Bag, Interlocking Anti-Splinter Guard and Non-Slip Strips, Track Saw and System are Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Box, 17 in W x 9 in D x 8 in H (SB-1718)
- VEGA Hex 5/32 Socket Bit x 1" - 3/8 Sq Dr (228H1064SB)
- FREUD Mortising Bit, 1-1/2" dia. (16-528)
- COMMERCIAL 25 in Replacement Saw Blades, PK12 (81210250025)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- BOSCH Crown Stops (MS1233)
- BOSCH Switch (1607200104)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- BOSCH Miter Saw Stand, 62" L, 32 1/2" H (GTA3800)
- DUSTLESS TECHNOLOGIES SawBuddie for Recip Saws (D2415)
- Bosch Power Saws