Shop All Tool Storage Accessories
Bosch
Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H
Mfr # ORG1A-RED
Zoro # G6211886
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 32
- Width 16 1/4 in
- Material Plastic
- Features 32 Compartments
Product Information
- Brand Bosch
- MFR # ORG1A-RED
- Zoro # G6211886
- UPC # 000346458459
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Width | 16 1/4 in |
Length | 12 3/4 in |
Height | 2 1/2 in |
Overall Height | 2-1/2" |
Overall Width | 16 1/4 in |
Overall Length | 12 3/4 in |
Overall Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Organizer |
Number of Compartments | 32 |
Material | Plastic |
Features | 32 Compartments |
For Use With | Bosch Transport System |
Includes | Organizer |
ESD Conductive | No |
Color | Gray, Red |
Tool Storage Type Included | Adjustable Compartment Organizer |
Compatible with Product Type | Bits, Blades, Fasteners, Hand Tools |
Description
When you need to keep your tools organised, the Bosch ORG1A-RED Tool Organizer is a great solution. This tool storage accessory comes with 32 adjustable compartments. The plastic organizer has 32 adjustable compartments, which can hold different types of tools. It also has an overall length and width of 12 3/4 in. and 16 1/4 in., respectively, and a height of 2 1/2 in. Its red colour makes it easy to spot when you are looking for something specific, while its gray colour ensures that it will fit well with any work space or tool kit. The Bosch ORG1A-RED Tool Organizer is perfect for keeping your tools organised so they are always within reach when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO ROTARY FILE SET (SP85125)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- HHIP 3/8" 5C Round Collet (3900-1121)
- DRILL AMERICA 61/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F61/64)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-YELLOW)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- BOSCH Tool Organizer Lid, 17-1/2"L x 13-1/2"W x 2"H (L-RACK-T)
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- Bosch Tool Storage Accessories