Shop All Tool Storage Accessories
Bosch
Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H
Mfr # ORG72-RED
Zoro # G6159404
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 26
- Material Plastic
- Features 32 Compartments
- For Use With Bosch Transport System
Product Information
- Brand Bosch
- MFR # ORG72-RED
- Zoro # G6159404
- UPC # 000346458442
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Overall Length | 10-1/2" |
Overall Width | 13-1/2" |
Overall Height | 2-3/4" |
Overall Depth | 10-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Organizer |
Number of Compartments | 26 |
Material | Plastic |
Features | 32 Compartments |
For Use With | Bosch Transport System |
ESD Conductive | No |
Color | Gray, Red |
Includes | Organizer |
Compatible with Product Type | Bits, Blades, Fasteners, Hand Tools |
Description
The Bosch ORG72-RED Tool Organizer is the perfect solution for organizing your tools. You will be able to easily find what you need, when you need it. The tool organizer has 32 compartments that are all transparent so you can easily see what's inside. It is made of gray and red plastic. It also has a 10-1/2" overall length, 13-1/2" overall width and 2-3/4" overall height. The Bosch ORG72-RED Tool Organizer is the perfect way to organize your tools in one place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA IGN SWI & CIRCUIT BOARD LOFA (523290201)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-YELLOW)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- UWS Replacement Striker Pin, 003-NHPIN (003-NHPIN)
- Bosch Tool Storage Accessories