Shop All Power Saw Accessories
Bosch
Tool Extension Support, 14in.L, 10-3/4in.W
Mfr # MS1238
Zoro # G9469241
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CM10GD
- Features Expands the Work Piece Support of Your Miter Saw
- Length 13 1/4 in
- Includes Mounting Hardware
Product Information
- Brand Bosch
- MFR # MS1238
- Zoro # G9469241
- UPC # 000346461374
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Length | 13 1/4 in |
Height | 3 1/2 in |
Width | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Glide Miter Saw Support Extensions |
For Use With | CM10GD |
Features | Expands the Work Piece Support of Your Miter Saw |
Includes | Mounting Hardware |
Description
Glide Miter Saw Support Extensions, Length 13 1/4 in, Width 8 1/2 in, Height 3 1/2 in, For Use With CM10GD, Features Expands the Work Piece Support of Your Miter Saw, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Pull Line 500Lb X 2200 Ft (31-344)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- BNS Bestest Dial Test Indicator, White Dial Face, Lever Type (599-7030-3)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- BOSCH Crown Stops (MS1233)
- BOSCH 24"L Aluminum Saw Out Feed Support (TS1016)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- BOSCH Blade, 12 in., Foam Rubber Cutters (2607018012)
- BOSCH Miter Saw Stand, 62" L, 32 1/2" H (GTA3800)
- KETT TOOL Kit #107 KRA-5 Wrench Kit (Kit #107)
- Bosch Power Saws