Shop All Electric Tankless Water Heaters
Bosch
Tankless Water Heater, 9.56 in H, 240V AC
Mfr # TR4000C-10
Zoro # G108330525
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Depth 13.06 in
- Phase Single
- Overall Height 9.56 in
- Overall Width 4.25 in
Product Information
- Brand Bosch
- MFR # TR4000C-10
- Zoro # G108330525
- UPC # 052575112961
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Overall Depth | 13.06 in |
Overall Height | 9.56 in |
Overall Width | 4.25 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tankless Water Heater |
Phase | Single |
Standards | UL Listed |
Mounting Type | Wall Mounting |
Temperature Rise @ Flow | 35 Degrees F @ 2.04 gpm, 45 Degrees F @ 1.59 gpm, 77 Degrees F @ 0.93 gpm |
Energy Factor | 0.95 |
Maximum Delivered Temperature | 170 Degrees F |
Power Consumption | 10,500 W |
Mounting Orientation | Vertical |
Included Valves | Pressure Relief |
Operating Voltage | 240V AC |
Minimum Flow Activation | 0.55 gpm |
Maximum Flow Rate | 0.55 gpm |
Minimum Water Pressure | 115 psi |
Application | Apartments, Bathrooms, Boats, Factories, Garages, Hotels, Kitchens, Mobile Homes, Offices, Restaurants, RVS, Stores, Warehouses |
Electrical Connection Type | Hardwired |
Maximum Water Pressure | 115 psi |
Minimum Delivered Temperature | 90 Degrees F |
Description
Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.55 gpm, Minimum Flow Activation 0.55 gpm, Overall Height 9.56 in, Overall Width 4.25 in, Overall Depth 13.06 in, Power Consumption 10,500 W, Maximum Delivered Temperature 170 Degrees F, Minimum Delivered Temperature 90 Degrees F, Application Apartments, Bathrooms, Boats, Factories, Garages, Hotels, Kitchens, Mobile Homes, Offices, Restaurants, RVS, Stores, Warehouses
Restrictions
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Repair Kit (147210)
- RIDGID Press Tool Jaw (28013)
- NIBCO 1/2" x 3/8" x 1/4" NOM C Copper Reducing Tee (611RR 1/2X3/8X1/4)
- KOHLER Disposal Flange (11352-BS)
- BOSCH Tankless Water Heater, 9.56 in H, 240V AC (TR4000C-6)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 3-2 CLASSIC)
- ANZZI ENVO Arima 11 kW Tankless Electric Water Heater (WH-AZ011-M2)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater, PK 2 (WH-AZ006-M1-2PK)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA011240)
- Bosch Electric Tankless Water Heaters