Shop All Jig Saw Blades
Bosch
T10RC 10PC T-shank Wood JSB Robust, PK5
Mfr # T10RC
Zoro # G0778377
product price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material High Speed Steel
- Teeth per Inch 10, 12, 20, 6
- Length 4-1/4"
Product Information
- Brand Bosch
- MFR # T10RC
- Zoro # G0778377
- UPC # 000346393149
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4-1/4" |
Blade Length | (1) 4 1/2 in, (2) 3 1/4 in, (3) 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Speed Steel |
Teeth per Inch | 10, 12, 20, 6 |
Shank Type | T |
Application | Wood Cutting |
Includes | (1) T119BO, (1) T308B, (2) T101AO, (2) T101B, (2) T101BR, (2) T144D |
Number of Pieces | 1 |
Blade Thickness | 0.03 in |
Blade Shank Type | T Shank |
Primary Material Application | Wood |
Cutting Edge Style | Flexible for Curved Cuts |
Materials Cut | Plastic, Wood |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, 12, 20, 6, Blade Length (1) 4 1/2 in, (2) 3 1/4 in, (3) 4 in, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.03 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless 8.0 BATTERY, 18V, w 2.0AH BAT (48-11-1880, 48-11-1820)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- BOSCH 5PK 3 14T Jig Blade (T118BF)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U101AO)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111DF)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H2)
- Bosch Power Saw Blades