Shop All Solid Spade Drill Bits
Bosch
Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L
Mfr # DSBS1011
Zoro # G3403337
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 7/8"
- Drill Style Spade
- Overall Length 4 in
- Drill Bit Size 7/8 in
Product Information
- Brand Bosch
- MFR # DSBS1011
- Zoro # G3403337
- UPC # 000346388787
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 4 in |
Shank Size | 7/8" |
Drill Bit Size | 7/8 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 1/4 in |
Shank Length | 4 in |
Shank Hex Size | 1/4 in |
Description
Spade Drill Bit, 7/8 in Drill Bit Size, Hex, Carbon Steel, Shank Hex Size 1/4 in, Overall Length 4 in, Painted, Maximum Drilling Depth 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag Set, Black; Brown; Gray, Polyester, 3 Pockets (25200)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ53)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- BOSCH Stubby Spade Bit, 1 1/2 In, 1/2 Hex, 4 In L (DSBS1021)
- BOSCH Spade Bit, 15/16 In (DSB1012)
- BOSCH Spade Bit, 7/8 In (DSB1011)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- COBRA CARBIDE Spade Drill (33040)
- Bosch Drill Bits