Shop All Router Bits
Bosch
Straight Router Bit, 9/16 Cutting dia.
Mfr # 84432MC
Zoro # G6756838
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 19/32 in
Product Information
- Brand Bosch
- MFR # 84432MC
- Zoro # G6756838
- UPC # 000346625400
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 19/32 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Shank Length (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Depth of Cut (In.) | 19/32 |
Overall Length (In.) | 2 |
Flute Length (In.) | 1/2 |
Cutting Dia. (In.) | 1/2" |
Shank Dia. (In.) | 1/2 |
Radius | 1/8 in |
Flute Length | 1/2 in |
Shank Length | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 19/32 in Cutter Dia., Fractional Inch, 1/2 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- ROBERTS Carpet Stretcher Kit, For Carpet Insatallation (10-237V)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85987MC)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- BOSCH Straight Router Bit, 1/2 Cutting dia. (85234B)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- Bosch Routers & Accessories