Shop All Router Bits
Bosch
Straight Router Bit, 1/8 Cutting dia.
Mfr # 85908MC
Zoro # G6756899
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/8 in
Product Information
- Brand Bosch
- MFR # 85908MC
- Zoro # G6756899
- UPC # 70000346625560
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Flute Length (In.) | 1/2 |
Depth of Cut (In.) | 1/8 |
Overall Length (In.) | 2 |
Cutting Dia. (In.) | 1/8 |
Cutting Length (In.) | 1/2 |
Shank Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 1/2 in |
Flute Length | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- DEWALT Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (84602MC)
- BOSCH Trim Bit 1/2, 1/2 Shk. W/B.B., 2 Flt., C.T. (85441M)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (84601MC)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- Bosch Router Bits