Shop All Router Bits
Bosch
Straight Router Bit, 1/8 Cutting dia.
Mfr # 85900MC
Zoro # G6756926
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/8 in
Product Information
- Brand Bosch
- MFR # 85900MC
- Zoro # G6756926
- UPC # 000346625554
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 1/8 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1-1/2 |
Cutting Dia. (In.) | 1/8 |
Cutting Length (In.) | 1/2 |
Flute Length (In.) | 1 |
Shank Length | 1 1/2 in |
Flute Length | 1 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver Extra Long Type No. (900S6400)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E274)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (84601MC)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (84602MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- Bosch Routers & Accessories