Shop All Starters & Alternators
Bosch
Starter Motor, SR15N
Mfr # SR15N
Zoro # G6164424
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Rating 0.70 W
- Number of Holes 2
- Material Aluminum
- Number of Teeth 9
Product Information
- Brand Bosch
- MFR # SR15N
- Zoro # G6164424
- UPC # 28851490696
- Country of Origin Brazil
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Power Rating | 0.70 W |
Number of Holes | 2 |
Material | Aluminum |
Number of Teeth | 9 |
Voltage | 12 V |
Type | Open Nose Cone |
Rotation Direction | Counter Clockwise |
Solenoid Attached | Yes |
Starter Rotation | Counterclockwise |
Nose Cone Type | Open Nose |
Starter Finish | Aluminum |
Nose Cone Material | Aluminum |
Description
Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/63IN SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-BLK)
- RHINO-RACK ROOF RACK FITTING CLIP KIT - DK - INCLUDES 4 PADS AND 4 CLAMPS (DK176)
- BOAT LEVELER CO Boat Leveler Waterproof Trim Tab Switch - Black/White Buttons (12725)
- BANDO Auto Serpentine Belt, 7Pk1690 (7PK1690)
- BOSCH New Starter, Sr0856N (SR0856N)
- BOSCH Bosch Premium New Alternator (AL0900N)
- BOSCH El Field Rheostat, F04R320375 (F04R320375)
- BOSCH NEW STARTER (SR0850N)
- BOSCH New Starter, Sr0463N (SR0463N)
- BOSCH New Starter, Sr0447N (SR0447N)
- HRUBY ORBITAL SYSTEMS MotorScrubber Jet Starter Kit With 27-1/2- 55" Telescoping Handle (MSJET)
- Bosch Starters & Alternators