Shop All Demolition Hammer Accessories
Bosch
Spline Drive Hammer Steel, Pointed Spade
Mfr # HS1826
Zoro # G2577732
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Pointed Spade
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 16 in
- Application For Digging in Soil
Product Information
- Brand Bosch
- MFR # HS1826
- Zoro # G2577732
- UPC # 000346245547
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 16 in |
Blade Width (In.) | 4 1/2 in |
Overall Length | 16 in |
Head Width | 4 1/2 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Pointed Spade |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
Application | For Digging in Soil |
Impact Rated | No |
For Use With | Spline Drive Demolition And Rotary Hammers |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Chisel Type | Pointed Spade |
Cutting Direction | Right Hand |
For Tool Type | Rotary Drill |
Cutting Application | Digging |
Primary Material Application | Concrete; Masonry |
Chisel Collar Shape | Point |
Description
Chisel for Spline Tool, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bar, Pinch Point (3FE91)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- VESSEL Megadora Hose Remover 3Pcs (S/R/L) Set (970HR3PB)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- BOSCH Brush Set (1617000425)
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel (HS2166)
- BOSCH Adapter, Hammer, SDS Plus (1618571014)
- Bosch Demolition Hammer Accessories