Shop All Demolition Hammer Accessories
This Product is Discontinued
Bosch
Spline Dr Hammer Steel, Tamper Plate, 5 In (Discontinued)
Mfr # HS1828
Zoro # G2581783
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Tamper Plate
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 5 in
- Length (In.) 5 in
Product Information
- Brand Bosch
- MFR # HS1828
- Zoro # G2581783
- UPC # 000346245493
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 5 in |
Length (In.) | 5 in |
Blade Width (In.) | 5 in |
Overall Length | 5 in |
Head Width | 5 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Drill Bit Size | 5 in |
Description
Chisel for Spline Tool, Chisel Type Tamper Plate, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 5 in, Chisel Collar Shape Tamper Plate, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.