Shop All Core Drill Bits
Bosch
Spline Core Bit With Shank, 5 In, 22 L
Mfr # HC8075
Zoro # G1432076
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 5 in
- Drilling Depth 17 in
- Overall Length 22 in
Product Information
- Brand Bosch
- MFR # HC8075
- Zoro # G1432076
- UPC # 000346243468
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Drilling Length (In.) | 17 |
Size (In.) | 5 |
Core Body Length | 2 5/8 in |
Shank Diameter | 5 in |
Maximum Drilling Depth | 17 in |
Core Diameter | 5 in |
Description
Core Center Bit, Spline, 5 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 5 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 3" (HMY.2-5/8)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- LENOX Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series (12902D2B51638)
- ELESA Zinc-plated steel threaded stud, MBT.60 p-3/8-16x1-C9 (MBT-p (inch sizes))
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1070)
- Bosch Core Drill Bits