Shop All Core Drill Bits
Bosch
Spline Core Bit With Shank, 5 In, 12 L
Mfr # HC8070
Zoro # G2041051
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 5 in
- Drilling Depth 7 in
- Overall Length 12 in
Product Information
- Brand Bosch
- MFR # HC8070
- Zoro # G2041051
- UPC # 000346243451
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Size (In.) | 5 |
Drilling Length (In.) | 7 |
Core Diameter | 5 in |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 7 in |
Shank Diameter | 5 in |
Description
Core Center Bit, Spline, 5 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 5 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- SATA SAE Double Box End Ratcheting Wrench, 4 (ST46134U)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- BOSCH Core Bit, 1 In (T3910SC)
- BOSCH Core Bit Extension, 3 In (T3922)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- Bosch Drill Bits