Shop All Core Drill Bits
Bosch
Spline Core Bit With Shank, 2 In, 12 L
Mfr # HC8010
Zoro # G2519221
original price:
$168.99
1% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 in
- Drilling Depth 7 in
- Overall Length 12 in
Product Information
- Brand Bosch
- MFR # HC8010
- Zoro # G2519221
- UPC # 000346243352
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Size (In.) | 2 |
Drilling Length (In.) | 7 |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 7 in |
Core Diameter | 2 in |
Shank Diameter | 2 in |
Description
Core Center Bit, Spline, 2 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 2 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- BOSCH Core Bit, 1 In (T3910SC)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- Bosch Drill Bits