Shop All Core Drill Bits
Bosch
Spline Core Adapter, 8 in.
Mfr # CAS008
Zoro # G7501496
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Overall Length 8 in
- Shank Shape Spline
- Thread Size Spline Extension
Product Information
- Brand Bosch
- MFR # CAS008
- Zoro # G7501496
- UPC # 089634981008
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 8 in |
Thread Size | Spline Extension |
Size (In.) | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Piece Core Bit Shank |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | Spline |
Application | Extension for Spline Core Bits |
For Use With | Bosch Tools |
Shank Type - Machining | Spline |
Description
Two Piece Core Bit Shank, Spline, 8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- PROTO 2 1/2 in Drive, 5-3/8 in 6 pt SAE Socket, 6 Points (J25086)
- MECHANICS TIME SAVER 3/8 in. 14-Piece 18 in. Long Lock-A-Socket (LAS38)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- RUKO TOOLS Annular Cutter, Fractional Inch (108668F)
- Bosch Drill Bits