Shop All Spark Plugs
Bosch
Spark Plug Nickel Spark Pl, 79015
Mfr # 79015
Zoro # G1966444
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ground Electrode Tip Design Tapered V-Profile
- Hex Size 16.00 mm
- Seat Type Flat
- Gap Size 1.10 mm
Product Information
- Brand Bosch
- MFR # 79015
- Zoro # G1966444
- UPC # 4047023223128
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.10 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Tapered V-Profile |
Seat Type | Flat |
Thread Reach | 19.00 mm |
Configuration | Standard |
Number of Ground Electrode | 1 |
Resistance | 6000 ohm |
Heat Range | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R-134A U-Charge Hose W/Gauge (6037)
- TACO MARINE TACO Surface Mount LED Side Navigation Light Set - 1-3/4" (F38-6610D)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- BLUE SEA SYSTEMS Blue Sea 1522 360 Panel Dual Bilge Pump Control (1522)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6704 (6704)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6717 (6717)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9614 (9614)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), Fr7Hc (FR7HC)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), X5Dc (X5DC)
- KOHLER Plug Spark (62 132 04-S)
- Bosch Spark Plugs