Shop All Carbide-Tipped Drill Bits
Bosch
SPADE BIT SET 6 PC W/EXTENSION
Mfr # DSB5005
Zoro # G5085972
original price:
$18.39
10% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.375, 0.5, 0.625, 0.75, 0.875, 1
- Overall Length 6 in
- Cutting Direction Right Hand
- Number of Pieces 7
Product Information
- Brand Bosch
- MFR # DSB5005
- Zoro # G5085972
- UPC # 000346388503
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Shank Size | 1/4 in |
Bit Dia. | 3/8", 1/2", 5/8", 3/4", 7/8", 1" |
Drill Bit Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Largest Drill Bit Size | 1 in |
Smallest Drill Bit Size | 3/8 in |
Drill Bit Sizes Included | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Shank Hex Size | 1/4 in |
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 6, Hex, Shank Hex Size 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Bottom Hand Tap (008323AS)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- GREENLEE 1.75 Punch (12315)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- BOSCH Torsion Bit (CC2430)
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- DRILL AMERICA A Solid Carbide Drill Bit (DMODA)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424055)
- Bosch Drill Bits