Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 7/16 In
Mfr # DSB1004
Zoro # G4937746
product price: $3.87
/ea
$3.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 7/16"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 7/16 in
Product Information
- Brand Bosch
- MFR # DSB1004
- Zoro # G4937746
- UPC # 000346388602
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 6 in |
Drill Bit Size | 7/16 in |
Shank Size | 7/16" |
Flute Length | 3 in |
Shank Length | 6 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 5 1/4 in |
Description
Spade Drill Bit, 7/16 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- BOSCH Spade Bit, 1 In (DSB1013)
- BOSCH Spade Bit, 5/16 In (DSB1002)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- BOSCH Spade Drill Bit Extension, 1/4" Bit Dia. (DQCE1012)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- Bosch Drill Bits